18 in. Galvanized Steel Duct Cap in Round Duct

Part #SHMSPCAP2618  |  Item #7344869  |  Manufacturer Part #RX2218GS

Call for Pricing EACH

Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 18 in

Duct Shape: Round

Gauge: 26

Length: 2 in

Material: Galvanized Steel