18 in. Galvanized Steel Starting Collar in Round Duct

You last purchased this on
 

18 in. Galvanized Steel Starting Collar in Round Duct

This product requires certification to purchase.
You last purchased this on
 

18 in. Galvanized Steel Starting Collar in Round Duct

  • Fast #
  • Part #SHMCDBR818
  • Item #3869249
  • Manufacturer Part #DX7618L2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Galvanized steel, riveted construction
  • Long tabbed ends for ease of use
  • Ductboard start collar
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
18 in
Gauge (metal):
26 ga
Height:
6 in
Material:
Steel
R value:
R8
Vent Duct Shape:
Round