18 in. Galvanized Steel Starting Collar in Round Duct
Part #SHMCLR18 | Item #3643578 | Manufacturer Part #RX12T18
Call for Pricing
EACH
Diameter
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Long start collar
- Galvanized steel, riveted construction
Documents
Specifications
Diameter: 18 in
Duct Shape: Round
Gauge: 26
Length: 6 in
Material: Galvanized Steel