18 in Heavy Duty Asphalt/Asphalt over Concrete Blade
Part #CFHWA18165 | Item #7282169 | Manufacturer Part #FHWA18165
$
923.33
EACH
(Pricing is for 18 in)
Diameter
Product Details
- Wet cutting
- Very good blade life
- Segment height: 10mm
- 100% Money Back Guarantee
Specifications
Application: Asphalt
Arbor Hole Size: 1 in
Blade Material: Diamond
Blade Thickness In : 0.165 in
Blade Type: Cement Cutter
Diameter: 18 in
Height: 197/500 in
Material: Asphalt
Number Of Blades: 1
RPM: 3395
Size: 16 in x 1/8 in x 1/20 mm