18 in. IPS 128# Fabricated Straight SDR 11 HDPE 11-1/4 Degree Elbow 2-Piece

Part #PEI11F2118

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Fitting Size 1: 18 in

Fitting Size 2: 18 in

Fitting Sizes: 18 in

Fitting Type: Straight

Material: Plastic

Material Type: HDPE

NSF Certified: No

Package Quantity: Piece of 2

Pressure Class: 160#

Schedule Class: SDR 11

Type: PEI112118