18 in. IPS 160# Fabricated Straight SDR 11 HDPE 90 Degree Elbow 3-Piece

PEI11F3918

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
18 in
Fitting Size 2
18 in
Fitting Sizes
18 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No
Package Quantity
Piece of 3
Pressure Class
160#
Schedule Class
SDR 11

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday