18 in. IPS 200# Fabricated Straight DR 9 HDPE 45 Degree Elbow 3-Piece

You last purchased this on
 

18 in. IPS 200# Fabricated Straight DR 9 HDPE 45 Degree Elbow 3-Piece

This product requires certification to purchase.
You last purchased this on
 

18 in. IPS 200# Fabricated Straight DR 9 HDPE 45 Degree Elbow 3-Piece

  • Fast #
  • Part #PEI9F3418
  • Item #3291160
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connections:
Butt Fusion
FM Approved:
No
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Sizes:
18 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Number of Pieces:
3 Piece
Pressure Class:
200#
Schedule Class:
SDR 9
Type:
PEI9F3418
UL Listed:
No