18 in. IPS Straight Butt Fusion DR 26 Polyethylene Flanged Adapter

You last purchased this on
 

18 in. IPS Straight Butt Fusion DR 26 Polyethylene Flanged Adapter

This product requires certification to purchase.
You last purchased this on
 

18 in. IPS Straight Butt Fusion DR 26 Polyethylene Flanged Adapter

  • Fast #
  • Part #PEI26FLA18
  • Item #1757464
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Butt Fusion
End Connections:
Flanged x Butt Fusion
FM Approved:
No
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Sizes:
18 in
Fitting Type:
Straight
IAPMO Listed -:
No
Material:
Plastic
Material Type:
Polyethylene
NSF Certified:
No
Schedule Class:
SDR 26