18 in. Mechanical Joint x Flared Ductile Iron C110 Full Body 11-1/4 Degree Bend with Accessories

You last purchased this on
 

18 in. Mechanical Joint x Flared Ductile Iron C110 Full Body 11-1/4 Degree Bend with Accessories

This product requires certification to purchase.
You last purchased this on
 

18 in. Mechanical Joint x Flared Ductile Iron C110 Full Body 11-1/4 Degree Bend with Accessories

  • Fast #
  • Part #FBF118
  • Item #1784399
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Ductile Iron Class:
C110
Elbow Degree:
11-1/4 DD
End Connection 1:
Mechanical Joint
End Connection 2:
Flare
End Connections:
Mechanical Joint x Flare
FM Approved:
No
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Sizes:
18 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF Certified:
No
UL Listed:
No