1/8 in. Plug Square Head Brass Cored

Part #IBRLFCPLUGA  |  Item #7301671  |  Manufacturer Part #B-PL00LF

$ 1.74 EACH
(Pricing is for 1/8 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #IBRLFCPLUGAItem #7301671Mfr. Part #B-PL00LF

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.74 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #IBRLFCPLUGBItem #7301669Mfr. Part #B-PL01LF

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3/8 in

    Part #IBRLFCPLUGCItem #7301667Mfr. Part #B-PL02LF

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1/2 in

    Part #IBRLFCPLUGDItem #3816195Mfr. Part #XNL117-08

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.74 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IBRLFCPLUGFItem #3816197Mfr. Part #XNL117-12

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.27 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IBRLFCPLUGGItem #3816198Mfr. Part #XNL117-16

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.63 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IBRLFCPLUGHItem #3816199Mfr. Part #XNL117-20

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.37 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IBRLFCPLUGJItem #3816200Mfr. Part #XNL117-24

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.67 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IBRLFCPLUGKItem #3816201Mfr. Part #XNL117-32

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.83 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #IBRLFCPLUGLItem #3816202Mfr. Part #XNL117-40

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.81 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #IBRLFCPLUGMItem #3816203Mfr. Part #XNL117-48

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 46.06 /EACH
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ASME Specifications: [ASME B1.20.1, ASME B16.15]

ASTM Specifications: ASTM B-584

Clean Bagged: No

End Connection 1: MNPT

End Connections: MNPT

Fitting Size 1: 1/8 in

Fitting Sizes: 1/8 in

Fitting Type: Straight

Head Style: Square Head

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Pressure Class: 125#