18 in. Remote Reader Flat Face Gasket

Part #R150FFGA18  |  Manufacturer Part #12L1800FRR/150

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Waterworks

CARB OTC LEED Compliant: No

Diameter: 18 in

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Thickness: 1/8 in

Type: R150FFGA18

UL Listed: No