18 in. Ring Gasket Accessory Set

Part #SFRP0818S  |  Manufacturer Part #FRP08-18S

Fitting Sizes:

18 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Gasket

Fitting Size 1: 18 in

Fitting Sizes: 18 in

Material: Stainless Steel

Pressure Class: 150#