18 in. S10S SS 316L A312 Welded Pipe Schedule 10S Stainless Steel

You last purchased this on
 

18 in. S10S SS 316L A312 Welded Pipe Schedule 10S Stainless Steel

This product requires certification to purchase.
You last purchased this on
 

18 in. S10S SS 316L A312 Welded Pipe Schedule 10S Stainless Steel

  • Fast #
  • Part #DSP1S6L18
  • Item #1160485
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-312
Diameter - Outside:
18 in
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
IAPMO Listed -:
No
Length:
60 ft
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Domestic
Pipe Wall Type -:
Welded
PipeTubing Size:
18 in
Schedule Class:
10S
UL Listed:
No