18 in. Schedule 10S 316L Stainless Steel Long Radius 90 Degree Elbow

Part #IS1S6LW918  |  Item #5166350

$ 1,190.66 EACH
(Pricing is for 18 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 14 in

    Part #IS1S6LW914Item #5166346

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 741.60 /EACH
    Added to your cart. View Cart
  • 16 in

    Part #IS1S6LW916Item #5166348

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 913.73 /EACH
    Added to your cart. View Cart
  • 18 in

    Part #IS1S6LW918Item #5166350

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,190.66 /EACH
    Added to your cart. View Cart
  • 20 in

    Part #IS1S6LW920Item #5166352

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,695.45 /EACH
    Added to your cart. View Cart
  • 24 in

    Part #IS1S6LW924Item #5166356

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2,650.83 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Elbow Degree: 90

Fitting Size 1: 18 in

Fitting Size 2: 18 in

Fitting Sizes: 18 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 316L

Schedule Class: 10S