18 x 0.5 in. Beveled Extra Heavy Global Double Random Length Black Carbon Steel Seamless Pipe
18 x 0.5 in. Beveled Extra Heavy Global Double Random Length Black Carbon Steel Seamless Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-106 Grade B
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 18 in
- Schedule Class:
- 80
- Wall Thickness:
- 0.5 in