PVC Basket 1/8 in. Perforations for 8 in. Strainers
PVC Basket 1/8 in. Perforations for 8 in. Strainers
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Keep a spare on hand at all times
- Other perforation and mesh sizes are available
- Replacement for older and broken baskets
Specifications
- Application:
- Filtration
- Brand Model Compatibility:
- 8 in SB Series Simplex Basket Strainers and DB Series Duplex Basket Strainers
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Perforation Size:
- 1/8 in
- Pressure - Maximum:
- 150 psi