1/8 in. Socket 3000# 304L Stainless Steel 90 Degree Elbow

Part #IS4L3S9A  |  Item #3811760

$ 9.57 EACH
(Pricing is for 1/8 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #IS4L3S9AItem #3811760

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.57 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #IS4L3S9BItem #105768

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.57 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #IS4L3S9CItem #105769

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.45 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IS4L3S9DItem #105770Mfr. Part #4L3S9D

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.67 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IS4L3S9FItem #105771

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.22 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IS4L3S9GItem #105772Mfr. Part #4L3S9G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 25.96 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IS4L3S9HItem #105773Mfr. Part #4L3S9H

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 33.41 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS4L3S9JItem #105774Mfr. Part #4L3S9J

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 58.06 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IS4L3S9KItem #105775Mfr. Part #4L3S9K

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 93.71 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #IS4L3S9LItem #3812048

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 719.44 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #IS4L3S9MItem #3812049

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,130.53 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Elbow Degree: 90

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

FM Approved: No

Fitting Size 1: 1/8 in

Fitting Size 2: 1/8 in

Fitting Sizes: 1/8 in

Fitting Type: Straight

IAPMO Listed: No

Material: Stainless Steel

Material Type: 304L

NSF Certified: No

Pressure Class: 3000#

UL Listed: No