18 in. Socket Weld Schedule 80 Van Stone Style PVC Flange with Ring

Part #S854P180  |  Item #4114000  |  Manufacturer Part #854P-180

$ 1,479.08 EACH
(Pricing is for 18 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 14 in

    Part #S854P140Item #319070Mfr. Part #854P-140

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 685.62 /EACH
    Added to your cart. View Cart
  • 18 in

    Part #S854P180Item #4114000Mfr. Part #854P-180

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,479.08 /EACH
    Added to your cart. View Cart

Product Details

Specifications

ASME Specifications: ASME B16.5

ASTM Specifications: [ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-1785, ASTM D-2467, ASTM D-2863]

Clean Bagged: No

Color Finish: Grey

End Connection 1: Flanged

End Connection 2: Socket Weld

End Connections: Flanged x Socket Weld

FM Approved: No

Fitting Size 1: 18 in

Fitting Size 2: 18 in

Fitting Sizes: 18 in

Fitting Type: [Straight, Van Stone]

Flange Type: Socket Weld

Material: Plastic

Material Type: PVC

Maximum Pressure: 150 psi

Maximum Temperature: 140

NSF Certified: Yes

Schedule Class: 80