1/8 in. Square Head and Solid Domestic Brass Plug
1/8 in. Square Head and Solid Domestic Brass Plug
-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- 1/8 in. 125# lead free yellow brass square head solid plug NPT
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Solid Plug
- Head Style:
- Square Head
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 69/100 in
- Material:
- Brass
- Material Type:
- Barstock
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 125#
- Weight:
- 0.02 lb