1/8 in. Stainless Steel Tubing

You last purchased this on
 

1/8 in. Stainless Steel Tubing

This product requires certification to purchase.
You last purchased this on
 

1/8 in. Stainless Steel Tubing

  • Fast #
  • Part #DST4L035A269A
  • Item #265843
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-269
Material:
Stainless Steel
Material Type:
304L
Pipe Wall Type -:
Seamless
PipeTubing Size:
1/8 in
Wall Thickness:
0.035 in