1/8 in. Threaded 150# 304 Stainless Steel Hex Plug

Part #IS4BSTHPSP114A  |  Item #1289697  |  Manufacturer Part #M417H-02

$ 1.91 EACH
(Pricing is for 1/8 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #IS4BSTHPSP114AItem #1289697Mfr. Part #M417H-02

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.91 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #IS4BSTHPSP114BItem #1289699Mfr. Part #M417H-04

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.91 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #IS4BSTHPSP114CItem #1289702Mfr. Part #M417H-06

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.35 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IS4BSTHPSP114DItem #1289706Mfr. Part #M417H-08

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.73 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 1/8 in

Fitting Sizes: 1/8 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 304

Origin: Global

Pressure Class: 150#