1/8 in. Threaded 150# 304 Stainless Steel Square Plug

Part #IS4BSTSPSP114A  |  Item #1289520  |  Manufacturer Part #M417A-02

$ 1.72 EACH
(Pricing is for 1/8 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #IS4BSTSPSP114AItem #1289520Mfr. Part #M417A-02

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.72 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #IS4BSTSPSP114BItem #1289524Mfr. Part #M417A-04

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.03 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #IS4BSTSPSP114CItem #1289527Mfr. Part #M417A-06

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.72 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IS4BSTSPSP114DItem #1289531Mfr. Part #M417-08

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.86 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 1/8 in

Fitting Sizes: 1/8 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 304

Origin: Global

Pressure Class: 150#