1/8 in. 150# SS 304 Threaded 90 Elbow Stainless Steel
1/8 in. 150# SS 304 Threaded 90 Elbow Stainless Steel
Package Quantity Info:
EA: 1 IP: 25 CA: 400 PT: 20800-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- Diameter - Outside:
- 67/100 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Elbow
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- Temperature Range:
- Up to 100 Deg F
- UL Listed:
- No