1/8 in. Threaded 150# 304L Stainless Steel Union

You last purchased this on
 

1/8 in. Threaded 150# 304L Stainless Steel Union

This product requires certification to purchase.
You last purchased this on
 

1/8 in. Threaded 150# 304L Stainless Steel Union

  • Fast #
  • Part #IS4CTUA
  • Item #79205
  • Manufacturer Part #K487-02
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/8 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/8 in
Fitting Type:
Straight, Union
Length:
1-7/50 in
Material:
Stainless Steel
Material Type:
304
Origin:
Global
Pressure Class:
150#
Weight:
0.119 lb