1/8 in. Threaded 150# 316 Stainless Steel HEX Countersunk Plug

Part #IS6CTCSPA  |  Item #1342399

$ 2.16 EACH
(Pricing is for 1/8 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #IS6CTCSPAItem #1342399

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.16 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #IS6CTCSPBItem #1342422

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.44 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #IS6CTCSPCItem #1342447

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.32 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IS6CTCSPDItem #1292409

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.55 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IS6CTCSPFItem #1342510

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.25 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IS6CTCSPGItem #1292411

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 1/8 in

Fitting Sizes: 1/8 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 316

Origin: Global

Pressure Class: 150#