1/8 in. Threaded 150# 316 Stainless Steel HEX Plug
Part #IS6CTHPA | Item #79508 | Manufacturer Part #K617H-02
$
1.84
EACH
(Pricing is for 1/8 in)
All Sizes
Product Details
Documents
Specifications
Clean Bagged: No
End Connection 1: MPT
End Connections: MPT
Fitting Size 1: 1/8 in
Fitting Sizes: 1/8 in
Fitting Type: Plug
Head Style: Hex
Material: Stainless Steel
Material Type: 316
Origin: Global
Pressure Class: 150#