1/8 in. Threaded 150# Black Malleable Iron Plug
1/8 in. Threaded 150# Black Malleable Iron Plug
-
Pick Up: 11 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Plug
- Material:
- Malleable Iron
- Origin:
- Global
- Pressure Class:
- 150#