1/8 in. Threaded 150# Black Malleable Iron Tee
1/8 in. Threaded 150# Black Malleable Iron Tee
Package Quantity Info:
EA: 1 IP: 35 CA: 210 PT: 16590-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: Malleable Iron
- Coating: Black
- Manufacturer may vary by location
- Domestic
- Threaded
- Rating: 150#
Specifications
- ADA Compliant:
- No
- ASME:
- ASME B16.3, ASME B16.39
- Clean Bagged:
- No
- Coating:
- Black
- Color Finish Name:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connection 3:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/8 in
- Fitting Size 3:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Straight
- Material:
- Malleable Iron
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Type:
- BTA