1/8 in. Threaded 150# Galvanized Malleable Iron 90 Degree Elbow

Part #G9A  |  Manufacturer Part #0311000202

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • Rating: 150#
  • Threaded
  • Domestic

Specifications

ASME Specifications: ASME B16.14, ASME B16.3, ASME B16.39

ASTM Specifications: ASTM A-153, ASTM A-197

Coating: Galvanized

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1/8 in

Fitting Size 2: 1/8 in

Fitting Sizes: 1/8 in

Fitting Type: Straight

Material: Malleable Iron

Origin: Domestic

Pressure Class: 150#