1/8 in. FPT 150# Galvanized Malleable Iron Tee
1/8 in. FPT 150# Galvanized Malleable Iron Tee
Package Quantity Info:
EA: 1 IP: 120 CA: 480 PT: 23040-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Coating: Galvanized
- Rating: 150#
- Material: Malleable Iron
- Import
- Threaded
Documents
Specifications
- ASME:
- ASME B16.3
- ASTM:
- ASTM A-197, ASTM A-197M
- Application:
- Residential
- Coating:
- Galvanized
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/8 in
- Fitting Size 3:
- 1/8 in
- Fitting Sizes:
- 1/8 in x 1/8 in x 1/8 in
- Fitting Type:
- Straight, Tee
- Material:
- Malleable Iron
- Origin:
- Global
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- UL Listed:
- Yes