1/8 in. Threaded 150# Street Galvanized Malleable Iron 90 Degree Elbow

You last purchased this on
 

1/8 in. Threaded 150# Street Galvanized Malleable Iron 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

1/8 in. Threaded 150# Street Galvanized Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #IGS9A
  • Item #241816
  • Manufacturer Part #ZMGLST9000
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Material: Malleable Iron
  • Coating: Galvanized
  • Manufacturer may vary by location
  • Import
  • Threaded
  • Rating: 150#
  • Elbow Type: Street
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Elbow Degree:
90 DD
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/8 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/8 in
Fitting Type:
Straight, Street
Material:
Malleable Iron
Origin:
Global
Pressure Class:
150#
Type:
IGS9A