1/8 in. FNPT Domestic Countersunk Hex Socket Black Carbon Steel Plug

You last purchased this on
 

1/8 in. FNPT Domestic Countersunk Hex Socket Black Carbon Steel Plug

This product requires certification to purchase.
You last purchased this on
 

1/8 in. FNPT Domestic Countersunk Hex Socket Black Carbon Steel Plug

  • Fast #
  • Part #BSHCPA
  • Item #265393
  • Manufacturer Part #HB.013
4.7 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • ISO Certified
  • Rohs Compliant
  • Made in U.S.A.
  • Requires Certification

Documents


Specifications

Application:
Residential
Clean Bagged:
No
Coating:
Black
End Connection 1:
FNPT
End Connections:
FNPT
FM Approved:
No
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Fitting Type:
Plug
Head Style:
Hex Socket
IAPMO Listed -:
No
Length:
29/100 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
UL Listed:
No