1/8 x 81/100 in. Domestic Galvanized Carbon Steel Coupling
1/8 x 81/100 in. Domestic Galvanized Carbon Steel Coupling
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-865
- Clean Bagged:
- No
- Coating:
- Galvanized
- Diameter - Outside:
- 14/25 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed -:
- No
- Length:
- 81/100 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- Weight:
- 0.05 lb