1/8 in. Threaded Galvanized Steel Square Head Plug
1/8 in. Threaded Galvanized Steel Square Head Plug
Package Quantity Info:
EA: 1 IP: 100 CA: 2500 PT: 10000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- ISO Certified
- Rohs Compliant
- Made in U.S.A.
Documents
Specifications
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Plug
- Head Style:
- Square Head
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 33/100 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 300#
- Type:
- GSSPA
- UL Listed:
- No
- Weight:
- 0.02 lb