18 in. Weld x Flanged Carbon Steel Raised Face Weld Neck Flange
18 in. Weld x Flanged Carbon Steel Raised Face Weld Neck Flange
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Products sold in select areas only, please contact your local branch for availability in your area
- Versatile 4-way convertible design for upflow, downflow, horizontal left and horizontal right
- Conforms to ASTM A-105, ANSI B16.5
- Permanent, easily accessible and washable filter furnished standard
- Optional factory or field installed MultiFlex® coils
- Sturdy double wall construction with .5 inch [12 kPa] of reinforced foil faced insulation for excellent thermal and sound insulation
- Enhanced airflow up to 1.0" external static pressure
- All models meet or exceed 400 CFM [189 L/s] per ton at .5 inches [12 kPa] of external static pressure
- Factory installed electric heat. Available in 5-25 kW
- Circuit breaker (standard on units with more than 11 kW) meets U.L. and CUL requirements for service disconnect
Documents
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM A-105
- End Connection 1:
- Weld
- End Connection 2:
- Flanged
- End Connections:
- Weld x Flanged
- Fitting Size 1:
- 18 in
- Fitting Size 2:
- 18 in
- Fitting Sizes:
- 18 in
- Fitting Type:
- Straight, Flange
- Flange Bore Type:
- Standard Bore
- Flange Type:
- Raised Face, Straight, Weldneck
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pressure Class:
- 300#
- Schedule Class:
- 40