18 in x 120 in 24 ga Galvanized Steel Spiral Duct Pipe
18 in x 120 in 24 ga Galvanized Steel Spiral Duct Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 18 in
- Duct Size:
- 18 in
- Gauge (metal):
- 24 ga
- Length:
- 120 in
- Material:
- Steel
- Vent Duct Shape:
- Spiral