18 in. x 16 in. 26 ga Galvanized Spiral Duct Reducer
Part #SHMSPTRC261816 | Item #3421144 | Manufacturer Part #RX44181626
Call for Pricing
EACH
Duct Size
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Spiral tapered reducer
- Crimp both ends to eliminate spiral connectors
- Galvanized steel, riveted construction
- Tightly rolled collars to minimize leakage
- Manufacturer may vary based on your location
Documents
Specifications
Diameter: 18 in
Duct Size: 18 in x 16 in
Gauge: 26
Length: 16 in
Material: Galvanized Steel