18 in. x 16 in. 28 ga Galvanized No-Crimp Duct Reducer
18 in. x 16 in. 28 ga Galvanized No-Crimp Duct Reducer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A653 CS Grade B
- Coating:
- Galvanized
- Diameter:
- 16 in
- Duct Size:
- 18 in x 16 in
- Gauge (metal):
- 28 ga
- Height:
- 5-1/2 in
- Material:
- Steel
- Width:
- 18 in