18 in. x 20 ft. SDR 35 PVC Drainage Pipe in Green

You last purchased this on
 

18 in. x 20 ft. SDR 35 PVC Drainage Pipe in Green

This product requires certification to purchase.
You last purchased this on
 

18 in. x 20 ft. SDR 35 PVC Drainage Pipe in Green

  • Fast #
  • Part #SDR35P1820
  • Item #1239963
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F-679, ASTM D-1784, ASTM D-3212, ASTM D-2321
Application:
Sewage
Color Finish Category:
Greens
Color Finish Name:
Green
Diameter - Outside:
18-7/10 in
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
PVC
Origin:
Domestic
PipeTubing Size:
18 in
Pressure - High:
46
Pressure Class:
46#
Product Type:
Plastic Drainage Pipe
Schedule Class:
SDR 35