18 in. x 3 ft. 26 ga Metal Round Duct Pipe

Part #SHMKDL2618  |  Manufacturer Part #2501.18.26

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Specifications

Diameter: 18 in

Duct Shape: Round

Gauge: 26

Length: 3 ft

Material: Metal