1/8 in. x Close Threaded Extra Heavy Domestic Galvanized Carbon Steel Nipple

You last purchased this on
 

1/8 in. x Close Threaded Extra Heavy Domestic Galvanized Carbon Steel Nipple

This product requires certification to purchase.
You last purchased this on
 

1/8 in. x Close Threaded Extra Heavy Domestic Galvanized Carbon Steel Nipple

  • Fast #
  • Part #GXSNACL
  • Item #837698
  • Manufacturer Part #15160101
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

API:
API 5L Grade B
ASME:
ASME B1.20.1
ASTM:
ASTM A-106 Grade B, ASTM A-312, ASTM A-333 Grade 6, ASTM A-53 Type S Grade B
Coating:
Galvanized
Diameter - Outside:
41/100 in
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1/8 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/8 in
Fitting Type:
Nipple
IAPMO Listed -:
No
ISO:
ISO 9001:2000
Length:
3/4 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Pipe Wall Type -:
Seamless
Schedule Class:
80
UL Listed:
No
Wall Thickness:
0.095 in