1/8 in. x Close MNPT Seamless Brass Nipple

You last purchased this on
 

1/8 in. x Close MNPT Seamless Brass Nipple

This product requires certification to purchase.
You last purchased this on
 

1/8 in. x Close MNPT Seamless Brass Nipple

  • Fast #
  • Part #DBRNACL
  • Item #4633507
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1/8 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/8 in
Fitting Type:
Close, Nipple, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Origin:
Domestic
Schedule Class:
40