1/8 INCH CHAIN
1/8 INCH CHAIN
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chain is sold by the foot
Specifications
- Brand Model Compatibility:
- Joseph G Pollard 4410295 Float Mount Anchor
- Material:
- Stainless Steel
- Material Type:
- 316
- Type:
- S1018823
- Width:
- 1/8 in