1/8 x 1-1/2 in. Threaded Domestic Brass Nipple
Part #DBRNAJ | Item #4633146
Call for Pricing
EACH
Length
Product Details
Lead Law Compliant
Specifications
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 1/8 in
Fitting Size 2: 1/8 in
Fitting Sizes: 1/8 in
Fitting Type: Straight
Lead Law Compliant: Yes
Length: 1-1/2 in
Material: Brass
Origin: Domestic