18 x 12 in. Mechanical Joint Ductile Iron C153 Short Body Reducer (Less Accessories)
18 x 12 in. Mechanical Joint Ductile Iron C153 Short Body Reducer (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Pressure Rating 350 psi
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.51, ANSI A21.53
- AWWA:
- AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
- Clean Bagged:
- No
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 18 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 18 in x 12 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pipe Lining:
- Protecto 401™