18 x 12 in. T80 WPB Conc Reducer Buttweld Concentric Schedule 80 Carbon Steel
18 x 12 in. T80 WPB Conc Reducer Buttweld Concentric Schedule 80 Carbon Steel
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- Fitting Size 1:
- 18 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 18 in x 12 in
- Fitting Type:
- Concentric Reducer, Reducer
- Material:
- Carbon Steel
- Schedule Class:
- 80S