18 x 12 x 12 in. Kraft Regular Slotted Carton with 48ECT

Part #P279178

Length:

18 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 12 in

Length: 18 in

Material: Kraft Corrugated

Product Type: Carton

UL Listed: No

Width: 12 in