18 x 14 in. IPS 125# Concentric DR 17 Fabricated HDPE Reducer
18 x 14 in. IPS 125# Concentric DR 17 Fabricated HDPE Reducer
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Application:
- Potable Water
- Clean Bagged:
- No
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Butt Fusion
- End Connections:
- Butt Fusion
- FM Approved:
- No
- Fitting Size 1:
- 18 in
- Fitting Size 2:
- 14 in
- Fitting Sizes:
- 18 in x 14 in
- Fitting Type:
- Concentric Reducer, Reducer
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Pressure Class:
- 125#
- Schedule Class:
- SDR 17