1/8 x 1/4 in. Male Threaded 316L Stainless Steel Adapter

You last purchased this on
 

1/8 x 1/4 in. Male Threaded 316L Stainless Steel Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 

1/8 x 1/4 in. Male Threaded 316L Stainless Steel Adapter

  • Fast #
  • Part #H768LSSAB
  • Item #458957
  • Manufacturer Part #3001988
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Truncation of root and crest is flat
  • Taper angle 1° 47'
  • 60° thread angle
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
Clean Bagged:
No
End Connection 1:
OD Tube
End Connection 2:
MPT
End Connections:
OD Tube x MPT
Fitting Size 1:
1/8 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/8 in x 1/4 in
Fitting Type:
Reducing
Height:
1/4 in
Length:
1-2/5 in
Material:
Stainless Steel
Material Type:
316