18 x 14 in. Weld Schedule 80 Carbon Steel Concentric Reducer

GW80CR1814

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Fitting Size 1
18 in
Fitting Size 2
14 in
Fitting Sizes
18 in x 14 in
Fitting Type
Concentric
Material
Carbon Steel
Schedule Class
80S

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday